Notice, Emergency Shut-Off, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, LCU5-0105-RD_7X5

  • Mfr # LCU5-0105-RD_7X5

  • Zoro # G9173206


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Emergency Shut-Off
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-RD_7X5
Zoro #
G9173206
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Printed Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Notice
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shut-Off
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Mirror Print
No
Product Type
Emergency Shut Off Notice Reflective Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.