Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1096-NA_10x7

  • Mfr # U5-1096-NA_10x7

  • Zoro # G5838907


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Chock Your Wheels
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1096-NA_10x7
Zoro #
G5838907
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice Chock Your Wheels
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header
Notice
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend
Chock Your Wheels
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products