Shop LYLE
See all product information
Create Account
Please, Do Not Throw Paper Towels, Feminine Hygiene Products., 14 x 10, Sheeting, U1-1049-RD_10X14
- Mfr # U1-1049-RD_10X14
- Zoro # G1817630
product price:Â
$
10.99
/ea
Key Features
Legend
Please Do Not Throw Paper Towels, Feminine Hygiene Products, or Trash In The Toilet./Por Favor No Tire Las Toallas De Papel, Productos De Higiene Femenina o Basura en el Inodoro.
Sign Material
Reflective Sheeting
Height
14 in
Width
10 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 14 in
- Width
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Hygiene Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Do Not Throw Paper Towels, Feminine Hygiene Products, Or Trash In The Toilet./No Tire Las Toallas De Papel, Productos De Hygiene Feminine O Basura En El Inodoro., Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.