Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1046-RA_14X10

  • Mfr # U7-1046-RA_14X10

  • Zoro # G9648222


product price:  $9.69
/ea

Key Features

Header
No Header
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1046-RA_14X10
Zoro #
G9648222
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful This Machine Has No Brain. Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Red on White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Background Color
Red, White
Legend Color
Black, White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black, White
Subject Matter
Machine & Operational
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Chemical Resistant
No
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Be Careful
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Machine Has No Brain.. Use Your Own
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.