Shop LYNDEX-NIKKEN
See all product information
Create Account
Milling Chuck Holder, CAT50, Nose 2.362in
- Mfr # CAT50-C1-135U
- Zoro # G0540955
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Collet Series
KM1
Hole Dia.
1 in
Coolant Through
Yes
Projection
3.149 in
Nose Dia.
2.3600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT50-C1-135U
- Zoro #
- G0540955
- UPC #
- -
- Country of Origin
- Japan
- Collet Series
- KM1
- Item
- Milling Chuck
- Coolant Through
- Yes
- Projection
- 3.149 in
- Coolant Fed
- Coolant Through
- TIR Max.
- Less Than 0.0002 in
- Clamping Range
- 1/8 in to 1 in
- Features
- 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
- Includes Spanner Wrench
- Spanner Wrench Not Included
- Compatible Spanner Wrench Manufacturer Model Number
- 9CKR; 9HC25; CCKL25
- Material
- Molybdenum 4340
- Speed - Maximum
- 8,000 RPM
- Product Type
- Milling Chuck
- Coolant Supply
- Coolant Through
- Compatible Reducing Sleeve
- CCK1; CCNK1; KM1
- T.I.R. Tolerance
- 0.0002 in
- Measurement System
- Inch
- Shell Material
- Molybdenum 4340
- Traction Material
- Molybdenum 4340
Dimensions
- Hole Dia.
- 1 in
- Taper Size
- H100
- Nose Dia.
- 2.3600 in
- Bore Depth
- 3.15 in
- Nose Diameter
- 2.36 in
Description
Milling Chuck, Taper Size H100, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 3.15 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.