Milling Chuck Holder, HSK100, Nose 2.362in

  • Mfr # HSK100A-C1-135

  • Zoro # G0539500


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1 in
Coolant Through
Yes
Bore Depth
3.15 in
Nose Dia.
2.3600 in
Projection
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100A-C1-135
Zoro #
G0539500
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
1 in
Bore Depth
3.15 in
Nose Dia.
2.3600 in
Taper Size
H63
Nose Diameter
2.36 in

Details

Coolant Through
Yes
Item
Milling Chuck
Projection
3.149 in
Collet Series
KM1
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 1 in
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Product Type
Milling Chuck
Measurement System
Inch
Material
Molybdenum 4340
Compatible Reducing Sleeve
CCK1; CCNK1; KM1
Coolant Supply
Coolant Through
Speed - Maximum
6,000 RPM
T.I.R. Tolerance
0.0002 in
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC25; CCKL25
Includes Spanner Wrench
Spanner Wrench Not Included

Description

Milling Chuck, Taper Size H63, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 3.15 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.