Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (6) Tier, Dove Gray

  • Mfr # DD53323SU

  • Zoro # G9813176


product price:  $917.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD53323SU
Zoro #
G9813176
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
10 5/8 in
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Dove Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Legs
6"
Material
Cold rolled steel
Item - Box Lockers
Box Locker
Includes
6 in Leg, Louvered Door and Pull Handle
Locker Configurations
(3) Wide, (6) Tier
Handle Type
Pull
Lock Type
Padlock Hasp
Locking System
Pull Padlock Hasp
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hooks per Opening
(1) Two Prong Ceiling Hooks and (3) One Prong Hooks
Tier
Six
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Door Type
Louvered
Locker Color
Gray
Number of Units Wide
3
Number of Tiers
6
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
18

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Pull, Includes 6 in Leg, Louvered Door and Pull Handle, Locker Material Steel, Number of Lockers 18, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.