Shop LYRA
See all product information
Create Account
PENCIL, TICONDEROGA, #2
Mfr # 13882
Zoro # G610805054
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Barrel Color
Yellow
Features
Eraser
Lead Degree (Hardness)
2HB
Lead Type
Soft
Lead Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13882
- Zoro #
- G610805054
- UPC #
- 72067138828
- Country of Origin
- Mexico
Details
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Eraser
- Lead Degree (Hardness)
- 2HB
- Lead Type
- Soft
- Lead Color
- Black
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula offers extra smooth writing performance. Top quality latex free eraser provides clean, easy corrections. Retractable Yes/No: No; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.