Tri-Write HB No 2 Pencil With Latex-Free Eraser, Yellow, Dozen
- Mfr # 13856
- Zoro # G404926583
product price:Â
$
8.15
/ea
Sold in multiples of 3 for
$24.45
Key Features
Barrel Color
Yellow
Features
Eraser, Non-toxic
Lead Color
Black
Diameter
0.3"
Grip Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13856
- Zoro #
- G404926583
- UPC #
- 72067138569
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.3"
Details
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Eraser, Non-toxic
- Lead Color
- Black
- Grip Type
- Triangular
- Lead Type
- Soft
Description
Dixon ticonderoga tri-write hb #2 pencil with latex-free eraser, yellow, dozen no. 2 pencil is ergonomically designed for comfort and control. The triangular shape positions fingers correctly and provides an excellent writing tool for students and professionals. Pencil barrel is made from premium reforested wood. Graphite core provides extra smooth writing performance. Top-quality, latex-free eraser provides clean, smudge-free corrections. Pma certified nontoxic pencil also features microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. Eraser, comfort grip, antimicrobial, non-toxic & triangular grip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.