Cleaners & Detergents, Aerosol Spray, Original

  • Mfr # 36241-04650

  • Zoro # G705696062


product price:  $13.39
/ea

Key Features

Container Type
Aerosol Spray
Primary Chemical
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Cleaner Chemical Product Grouping
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Application Method
Disinfectant/Sanitizer
Chemicals For Use On
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36241-04650
Zoro #
G705696062
UPC #
36241046507
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Original
Item
Cleaners & Detergents
Primary Chemical
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Cleaner Chemical Product Grouping
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Application Method
Disinfectant/Sanitizer
Chemicals For Use On
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Capacity
19 oz
Physical Form
Liquid
Cleaner Container Type
Aerosol Spray
Surface
Hard, Non-Porous Surfaces
Effective to Remove
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Includes Chemical
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Net Weight
1.52 lb
Application
Disinfectant/Sanitizer
Standards
EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; Meets OSHA’s Bloodborne Pathogens Standard
For Use On
Hard, Non-Porous Surfaces
Material
Hard, Non-Porous Surfaces
Contains
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate, Ethanol
Green Certification or Other Recognition
EPA Registered; USDA Certified Biobased

Description

Boost customer confidence with Lysol Professional Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection into soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
  • Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
  • Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
  • Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
  • Formulated for safety standards.
  • Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make disinfection protocols more evident and eliminate odor-causing bacteria.
  • Disinfect more surfaces in less time with a one-step spray in a larger size that can help reduce restock time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.