Crisp Linen Scent Fabric Sanitizer Liquid 41 oz 1 pk
- Mfr # 1920095871
- Zoro # G005314154
Key Features
Specifications
Product Information
- MFR #
- 1920095871
- Zoro #
- G005314154
- UPC #
- 19200958714
- Country of Origin
- United States
Dimensions
- Container Size
- 41 fl oz
Details
- Targeted Pathogens
- Staph, Bacteria
- Ready to Use/Concentrated
- Ready to Use
- Item
- Sanitizer
- Cleaner Form
- Liquid
- Rinse Required
- Yes
- EPA Registered
- Yes
- Recommended Dilution
- Ready to Use
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Fragrance
- Linen
Description
Lysol laundry sanitizer, an additive specially designed to kill 99.9% of bacteria in laundry. Simply add Lysol Laundry Sanitizer to your rinse cycle. It does not contain any chlorine bleach and even works in cold water so is safe to use on most fabrics including whites, colors and darks. First aid: if in eyes: hold eye open and rinse slowly and gently with water for 15-20 minutes. Remove contact lenses, if present, after the first 5 minutes, then continue rinsing. Call a poison control center or doctor for treatment advice. If on skin: Take off contaminated clothing. Rinse skin immediately with plenty of water for 15-20 minutes. Call a poison control center or doctor for treatment advice.
- • Kills 99.9% of bacteria like Staphylococcus Aureus & Klebsiella pneumoniae, simply add to rinse cycle
- • Lysol laundry sanitizer can be used on most fabrics including - bedding, towels, gym clothes, baby clothes, delicates and undergarments
- • Gentle on fabrics including whites and colors
- • For HE machines - add 2 capfuls each filled to line 2 of the dosing cup to the fabric softener compartment or directly to your rinse cycle wash
- • To sanitize your laundry - add to rinse cycle and leave product in rinse cycle for 16 minutes
- • To disinfect - pour 2 capfuls into 1 gallon of cold water, soak items for 15 minutes and rinse thoroughly with clean water or machine wash as directed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.