36 in. x 36 in. x .020 in. Brass Aluminum Sheet Union Jack

  • Mfr # 57281

  • Zoro # G815708532


product price:  $55.89
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Sheet
Length
36 in
Design Size
36 in. x 36 in.
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57281
Zoro #
G815708532
UPC #
43374572810
Country of Origin
United States

Dimensions

Length
36 in
Design Size
36 in. x 36 in.
Width
36 in
Depth
0.02 in

Details

Material
Aluminum
Includes
1 Aluminum Sheet
Color
Brass

Description

The M-D Aluminum Sheet with an Union Jack pattern is a stylish option for interior/exterior design and DIY projects. Adding a modern twist to the appearance of any project, these sheets are light weight and easy to mold and trim. The corrosion resistant material and finish will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.


  • • Aluminum
  • • Use for general indoor or outdoor projects
  • • 36 in. W x 36 in. L x 0.020 in. D
  • • Brass
  • • Union Jack Design
  • • Rust and Corrosion Resistant
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use shears or tin snips to cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.