Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Modern Automatic Faucet with Soap Dispenser

  • Mfr # FA400-1200S

  • Zoro # G308624127


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA400-1200S
Zoro #
G308624127
UPC #
-
Country of Origin
United States

Details

Material
Brass
Finish
Polished Chrome

Description

Please Note: The special discount offer on this product has expired. Discounts are available elsewhere on this website. The FA400-1200 is available for shipping. This Beautifully Euro-Designed Automatic faucet is an exquisite work of art combined with functionality. It is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-1200 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple plating, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Matching Soap Dispenser. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.