Shop MACNAUGHT
See all product information
Create Account
Garden Hose Reel, 6 1/2 ft, Beige, Farm
- Mfr # DR460P-05
- Zoro # G708389879
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Type
GHT
Hose Inside Dia.
1/2 in
Hose End Configuration
3/4 in FGHT x 3/4 in MGHT
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR460P-05
- Zoro #
- G708389879
- UPC #
- 9317147747875
- Country of Origin
- Australia
- Hose Fitting A Type
- GHT
- Hose End Configuration
- 3/4 in FGHT x 3/4 in MGHT
- Speed Limited Retraction
- No
- Weight
- 27 lb
- Reel Color
- Beige
- Corrosion-Resistant
- Yes
- Hose Fitting B Gender
- Male
- Drive Type
- Spring Return
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 140 Degrees F
- Includes Hose
- Yes
- Hose Fitting A Material
- PVC
- Hose Color
- Green
- Base Motion Type
- Swivel
- Hose Fitting A Gender
- Female
- Reel Material
- Polypropylene
- Fasteners Included
- No
- Item
- Spring Return Garden Hose Reel
- Hose Fitting B Type
- GHT
- Hose Tube Material
- PVC
- Includes
- Wall Mount Bracket
- Hose Capacity
- 60 ft. (1/2 I.D)
- Swivel Material
- Polypropylene
- Features
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Reel Diameter
- 20 1/2 in
- Hose Length
- 60 ft
- Fits Chest Size
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Description
Spring Return Garden Hose Reel, Farm, Garden, 150 psi, Hose Capacity 60 ft. (1/2 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 60 ft, Reel Material Polypropylene, Mounting Location Wall, Speed Limited Retraction No, Corrosion-Resistant Yes, Hose Color Green, Hose Fitting A Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.