Shop MACNAUGHT
See all product information
Create Account
Garden Hose Reel, 6 1/2 ft, Beige, Farm
- Mfr # DR482P-05
- Zoro # G508389871
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Fasteners Included
No
Maximum Operating Temperature
140 Degrees F
Hose Fitting A Material
PVC
Drive Type
Spring Return
Hose End Configuration
3/4 in FGHT x 3/4 in MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR482P-05
- Zoro #
- G508389871
- UPC #
- 9317147751957
- Country of Origin
- Australia
- Fasteners Included
- No
- Maximum Operating Temperature
- 140 Degrees F
- Hose Fitting A Material
- PVC
- Drive Type
- Spring Return
- Hose End Configuration
- 3/4 in FGHT x 3/4 in MGHT
- Base Motion Type
- Swivel
- Includes
- Wall Mount Bracket
- Hose Tube Material
- PVC
- Reel Material
- Polypropylene
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Weight
- 34 lb
- Hose Fitting A Type
- GHT
- Speed Limited Retraction
- No
- Item
- Spring Return Garden Hose Reel
- Hose Fitting B Type
- GHT
- Reel Color
- Beige
- Hose Color
- Green
- Swivel Material
- Polypropylene
- Corrosion-Resistant
- Yes
- Includes Hose
- Yes
- Hose Capacity
- 82 ft. (1/2 I.D)
- Features
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Dimensions
- Hose Length
- 82 ft
- Fitting Size
- 3/4 in x 3/4 in
- Hose Inside Dia.
- 1/2 in
- Reel Diameter
- 20 1/2 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Fits Chest Size
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Description
Spring Return Garden Hose Reel, Farm, Garden, 150 psi, Hose Capacity 82 ft. (1/2 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 82 ft, Reel Material Polypropylene, Mounting Location Wall, Speed Limited Retraction No, Corrosion-Resistant Yes, Hose Color Green, Hose Fitting A Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.