Shop MACNAUGHT
See all product information
Create Account
Garden Hose Reel, 6 1/2 ft, Gray, Farm
- Mfr # DR460D-05
- Zoro # G908389884
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting B Type
GHT
Hose Inside Dia.
1/2 in
Hose Tube Material
PVC
Hose Fitting B Gender
Male
Fitting Size
3/4 in x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR460D-05
- Zoro #
- G908389884
- UPC #
- 9317147752633
- Country of Origin
- Australia
- Hose Fitting B Type
- GHT
- Hose Tube Material
- PVC
- Item
- Spring Return Garden Hose Reel
- Hose Capacity
- 60 ft. (1/2 I.D)
- Hose Fitting B Gender
- Male
- Reel Color
- Gray
- Reel Material
- Polypropylene
- Maximum Operating Temperature
- 140 Degrees F
- Hose Color
- Green
- Hose End Configuration
- 3/4 in FGHT x 3/4 in MGHT
- Hose Fitting A Gender
- Female
- Hose Fitting A Type
- GHT
- Maximum Operating Pressure
- 150 psi
- Corrosion-Resistant
- Yes
- Includes
- Wall Mount Bracket
- Fasteners Included
- No
- Includes Hose
- Yes
- Base Motion Type
- Swivel
- Drive Type
- Spring Return
- Hose Fitting A Material
- PVC
- Speed Limited Retraction
- No
- Weight
- 27 lb
- Swivel Material
- Polypropylene
- Features
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Dimensions
- Hose Inside Dia.
- 1/2 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting A Size
- 3/4 in
- Reel Diameter
- 20 1/2 in
- Fits Chest Size
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
- Hose Fitting B Size
- 3/4 in
- Hose Length
- 60 ft
Description
Spring Return Garden Hose Reel, Farm, Garden, 150 psi, Hose Capacity 60 ft. (1/2 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 60 ft, Reel Material Polypropylene, Mounting Location Wall, Speed Limited Retraction No, Corrosion-Resistant Yes, Hose Color Green, Hose Fitting A Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.