Shop MACNAUGHT
See all product information
Create Account
Garden Hose Reel, 6 1/2 ft, Gray, Farm
- Mfr # DR482D-05
- Zoro # G408389889
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Base Motion Type
Swivel
Corrosion-Resistant
Yes
Hose Length
82 ft
Hose Color
Green
Hose End Configuration
3/4 in FGHT x 3/4 in MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR482D-05
- Zoro #
- G408389889
- UPC #
- 9317147752640
- Country of Origin
- Australia
- Reel Color
- Gray
- Base Motion Type
- Swivel
- Corrosion-Resistant
- Yes
- Hose Color
- Green
- Hose Capacity
- 82 ft. (1/2 I.D)
- Hose End Configuration
- 3/4 in FGHT x 3/4 in MGHT
- Swivel Material
- Polypropylene
- Hose Tube Material
- PVC
- Hose Fitting A Gender
- Female
- Includes
- Wall Mount Bracket
- Drive Type
- Spring Return
- Includes Hose
- Yes
- Reel Material
- Polypropylene
- Item
- Spring Return Garden Hose Reel
- Maximum Operating Pressure
- 150 psi
- Maximum Operating Temperature
- 140 Degrees F
- Hose Fitting A Material
- PVC
- Speed Limited Retraction
- No
- Hose Fitting A Type
- GHT
- Weight
- 32 lb
- Hose Fitting B Gender
- Male
- Hose Fitting B Type
- GHT
- Fasteners Included
- No
- Features
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Dimensions
- Hose Length
- 82 ft
- Reel Diameter
- 20 1/2 in
- Fitting Size
- 3/4 in x 3/4 in
- Fits Chest Size
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Inside Dia.
- 1/2 in
Description
Spring Return Garden Hose Reel, Farm, Garden, 150 psi, Hose Capacity 82 ft. (1/2 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 82 ft, Reel Material Polypropylene, Mounting Location Wall, Speed Limited Retraction No, Corrosion-Resistant Yes, Hose Color Green, Hose Fitting A Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.