Shop MACNAUGHT
See all product information
Create Account
Manual Grease Pump for 35lb / 5 Gallon Pails
- Mfr # K4-01
- Zoro # G8617084
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Grease Pump Operation
Lever
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4-01
- Zoro #
- G8617084
- UPC #
- 9317147736336
- Country of Origin
- Australia
- Item
- Grease Pump
- Grease Pump Operation
- Lever
- Power Source
- Manual
Description
Pail 12000 psi Hand Lever Actuation Heavy Duty Manual Grease Pump 50lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.