Zoro Homepage

3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin

  • Mfr # PAP208

  • Zoro # G2417965


product price: $74.49
/ea

Key Features

Input or Control Voltage
208V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP208
Zoro #
G2417965
UPC #
801262040106
Country of Origin
United States

Dimensions

Body Height - Relay
2.9 in
Body Depth - Relay
2.4 in
Body Width - Relay
1.7 in
Overall Height - Relay
3.5 in
Body Depth
2.9 in
Overall Depth
2.4 in
Body Height
2.4 in
Body Width
1.7 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
208V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Over Voltage
No
Under Voltage
156 to 198V AC
Phase Loss Sensitivity
Yes
Phase Loss Time Delay
0.1 sec
Phase Reversal
Yes
Phase Reversal Time Delay
0.1 sec
Phase Unbalance
No
Restart
Auto
Restart Time Delay
1 sec
Power Rating
3
Base Type
Octal
Pick Up Range
156 to 198VAC
Contact Form
SPDT
Phase
3
Item - Relay
Phase Monitor Relay
Pins
8
Contact Amp Rating (Resistive)
10
Trip Delay
Power Up and Restart After Fault Clear: 1 sec., Drop-Out Due to Fault: 100 msec., Phase Loss and Reversal: 4 sec., Undervoltage: 4 sec.
Number of Contacts
1
Input or Control Voltage Range
208VAC
Input Voltage
208V AC
Socket
5X852
Drop-Out Range
75% to 95%
Standards
CE Certified, cULus Listed, cURus
Socket Code
A
Base Shape
Octal
Mechanical Operating Durability
10,000,000
Undervoltage
156 to 198V AC
Frequency
50/60 Hz
Current Rating
10 A
Maximum Switching Voltage
198V
Contact Rating (AC)
10 A @ 277V
Power Consumption
40 VA
Electrical Operating Durability
100,000
For Use With
Sensors
Mounting Style
Plug-In
Maximum Switching Capacity
40 VA
Number of Pins
8
Minimum Operating Temperature
-18.4 Degrees F
Overvoltage
Adjustable 75-95% of the Line Voltage Setting
Maximum Operating Temperature
149 Degrees F
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Contact Rating (DC)
7 A @ 30V
Configuration / Contact Rating
SPDT/DPDT. 10A @ 277V AC / 7A @ 30V DC /5A@ 277V AC / 5A @ 30V DC
Protection
Phase Loss, Phase Reversal & Undervoltage
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets, Plug-in
Minimum/Maximum Voltage
156-198V (PAP208); 180-230V (PAP240); 330-380V (PAP400); 360-460V (PAP480); 431-546V (PAP575), all 50/60Hz. ±5%
Output Contacts
10A @ 277V AC / 7A @ 30V DC;DPDT 5A @ 277V AC, 5A@30V DC,1/3HP @ 120/240V AC, B300 Pilot Duty
Load (Burden)
Less than 40 VA
Temperature
-28°to 65°C (-18°to 149°F)
Monitored Voltage
208V AC
Reset
Automatic upon correction of fault.
Output
10A SPDT
Life
Mechanical: 10,000,000 operations, Full Load: 100,000 operations

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 208V AC, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 8, Restart Auto, Restart Time Delay 1 sec, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz, Maximum Operating Temperature 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.