Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Leak Relay

  • Mfr # SFF120C250-G

  • Zoro # G908377836


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 VA
Contact Form
SPST-NO
Features
Full Status Indication, Pulsed Probes, Automatic Reset when Fault Condition Clears, Two Adjustable Sensitivity Ranges
Input Voltage
120V AC
For Use With
Submersible Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFF120C250-G
Zoro #
G908377836
UPC #
801262089648
Country of Origin
United States

Dimensions

Body Depth
2.6 in
Mounting Hole Diameter
0.17 in
Body Width
1.7 in
Body Height
2.4 in

Details

Item
Seal Leak Relay
Power Consumption
3 VA
Contact Form
SPST-NO
Features
Full Status Indication, Pulsed Probes, Automatic Reset when Fault Condition Clears, Two Adjustable Sensitivity Ranges
Input Voltage
120V AC
For Use With
Submersible Pumps
Standards
CE, cULus, cURus, UL Listed
Response Time
1 sec
Number of Channels
Dual Channel
Operating Current
5 A at 240V AC (Resistive Load), 5 A at 28V DC (Resistive Load)
Base Shape
Octal
Burden
3 VA at 5 A
Maximum Operating Temperature
149 Degrees F
Contact Rating (AC)
5 A @ 240V
Mechanical Operating Durability
10,000,000
Number of Pins
8
Seal Leak Minimum Resistance
1,000 ohm
Electrical Operating Durability
100,000
Relay Function
Seal Leakage
Electrical Connection
8-Pin Terminal
Coil Voltage
120V AC
Minimum Operating Temperature
-18 Degrees F
Status Indicator
LED Indicator
Adjustment Method
Rotary Knob
Seal Leak Maximum Resistance
250,000 ohm
Mounting Style
Panel
Contact Rating (DC)
5 A @ 28V
Current Rating
5 A
Frequency
50/60 Hz
Socket Code
A

Description

Seal Leak Relay, Contact Form SPST-NO, Current Rating 5 A, Electrical Connection 8-Pin Terminal, Input Voltage 120V AC, Number of Channels Dual Channel, Number of Pins 8, Relay Function Seal Leakage, Seal Leak Minimum Resistance 1,000 ohm, Seal Leak Maximum Resistance 250,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Mounting Style Panel, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.6 in, Body Height 2.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.