Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Leak Relay

  • Mfr # SFPAD7A250-G

  • Zoro # G708377838


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 VA
Response Time
1 sec
Contact Form
SPDT
Input Voltage
24V AC/DC
Standards
CE, cULus, cURus, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPAD7A250-G
Zoro #
G708377838
UPC #
-
Country of Origin
United States

Dimensions

Body Width
1.71 in
Body Depth
2.9 in
Body Height
2.33 in

Details

Item
Seal Leak Relay
Power Consumption
3 VA
Response Time
1 sec
Contact Form
SPDT
Input Voltage
24V AC/DC
Standards
CE, cULus, cURus, UL Listed
For Use With
Submersible Pumps
Features
Full Status Indication, Pulsed Probes, Automatic Reset when Fault Condition Clears
Mounting Style
Plug-In
Operating Current
10 A at 240V AC (Resistive Load), 7 A at 28V DC (Resistive Load)
Status Indicator
LED Indicator
Mechanical Operating Durability
10,000,000
Base Shape
Octal
Number of Channels
Single Channel
Number of Pins
8
Current Rating
10 A
Contact Rating (DC)
7 A @ 28V
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
149 Degrees F
Burden
3 VA at 10 A
Seal Leak Minimum Resistance
1,000 ohm
Adjustment Method
Rotary Knob
Contact Rating (AC)
10 A @ 240V
Electrical Operating Durability
100,000
Coil Voltage
24V AC/DC
Frequency
50/60 Hz
Seal Leak Maximum Resistance
250,000 ohm
Electrical Connection
8-Pin Terminal
Socket Code
A
Relay Function
Seal Leakage

Description

Seal Leak Relay, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Input Voltage 24V AC/DC, Number of Channels Single Channel, Number of Pins 8, Relay Function Seal Leakage, Seal Leak Minimum Resistance 1,000 ohm, Seal Leak Maximum Resistance 250,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Mounting Style Plug-In, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.9 in, Body Height 2.33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.