Macromatic

Time Delay Relay, 120VAC/DC, 10A, DPDT


product price: $32.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Interval On
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Height - Relay 2.9 in
Overall Height - Relay 3.1 in
Body Depth - Relay 1.7 in
Body Width - Relay 2.4 in
Body Width 2.3 in
Overall Depth 3.5 in
Body Height 1.7 in
Body Depth 2.9 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay Interval On
Coil Volts 120V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Adjustment Method - Timer Potentiometer
Mounting - Relay Plug In
Contact Form - Relay DPDT
Min. Time Setting - Timer 0.1 sec
Max. Time Setting - Timer 10 sec
Power Consumption - Relay 2 W, 2.5 VA
Contact Amp Rating (Resistive) 10A
Coil Rating 2VA
Operating Functions 4
Socket 1EGP3, 1EGP5, 5X852
Contact Form DPDT
Min. Time Setting 0.10 sec.
Hz 50/60
Status Indicator None
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Max. Time Setting 10 sec.
Socket Code A
Function Interval On
Contact Material Silver Nickel
Item Single Function Time Delay Relay
Pins 8
Hz - Electrical 50 Hz, 60 Hz
Electrical Connection Socket
Base Type Octal
Adjustment Method Potentiometer
Mounting plug In
Input Voltage 120V AC/DC
Output 10A DPDT
Timing Relay Functionality Interval Delay
Maximum Operating Temperature 149 Degrees F
Delay Function Type Interval
Electrical Operating Durability 100,000
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Environmental Protection Enclosed
Frequency 50/60 Hz
IP Rating IP20
Maximum Time Setting 10 sec
Number of Delay Functions 1
Delay Function Interval On
Reset Method Time-Limit Reset
Socket Code Configurator Socket / Octal / 8
Mounting Style Plug-In
Mechanical Operating Durability 10,000,000
Power Consumption 2 VA
Contact Rating (DC) 10 A @ 30V
Base Shape Octal
Electrical Connection Type Pin
Current Rating 10 A
Number of Pins 8
Sealing Enclosed
Contact Rating (AC) 10 A @ 240V
Minimum Time Setting 0.1 sec
Coil Voltage 120V AC/DC
Minimum Operating Temperature -18 Degrees F
Relay Mounting Style Socket
Adjustment Interface Analog
Mount Plug-in
Voltage Tolerance AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Maximum Setting (Adjustable) +5%, -0%;
Output Contacts 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Load (Burden) 2 VA
Timing Adjustment Analog
Fixed +2% or 100ms, whichever is greater
Minimum Setting (Adjustable) +0%, -50%.
Repeat Accuracy (Constant Voltage & Temperature) +1% or 50ms, whichever is greater
Timing Range 0.1 - 10 seconds
Life Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Reset Time 0.1 Seconds
Control Voltage 120V AC/DC
Temperature -28°to 65°C (-18°to 149°F)
Enclosure Style Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Configuration / Contact Rating DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.