GasDetectorSensor, Electrochem, H2S
- Mfr # 17124983-2
- Zoro # G7079667
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
For Use With
GasBadge Pro Single-Gas Air Monitors
Gas Detected
Hydrogen Sulfide
Chemical Formula
H2S
Sensor Range
0 to 500 ppm
Operating Temp. Range
-40 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124983-2
- Zoro #
- G7079667
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- GasBadge Pro Single-Gas Air Monitors
- Gas Detected
- Hydrogen Sulfide
- Chemical Formula
- H2S
- Sensor Range
- 0 to 500 ppm
- Operating Temp. Range
- -40 Degrees to 140 Degrees F
- Resolution
- 0.1 ppm
- Detects
- hydrogen Sulfide
- Series
- GasBadge Pro
- Sensor Type
- Electrochemical
- Compatible Detector Model/Series
- GasBadge Pro
- Operating Temperature - Minimum
- -40 Degrees F
- Sensor Life
- 2 yr
- Operating Temperature - Maximum
- 140 Degrees F
- Measurement Range
- 0 to 500 ppm
- For Detector Type
- Portable
- Compatible Detector Manufacturer Part Number
- 17124983-2
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 1TAY7, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number 17124983-2, Sensor Life 2 yr, Series GasBadge Pro, Resolution 0.1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula H2S
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.