Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M4010-18
- Zoro # G623785305
product price:Â
$
91.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Structure
SPST
Body Material
Brass
Manufacturer Warranty Length
1 yr
Series
M4010
Mounting Style
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4010-18
- Zoro #
- G623785305
- UPC #
- 811475031105
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Switch Structure
- SPST
- Body Material
- Brass
- Series
- M4010
- Mounting Style
- Side
- Float Rod Angle
- Horizontal
- Float Material
- Buna-N
- Actuation Method
- Magnetic
- Operating Temperature - Maximum
- 221 Degrees F
- Features
- Compact, Designed for Reliable, Durable
- Switch Function
- Open On Rise
- Product Type
- Closed Liquid Level Switch
- Contact Form
- 1NC
- Number of Floats
- 1
- Voltage Rating - Maximum
- 240 V AC
- Standards
- CE, Prop 65
- Minimum Media Specific Gravity
- 0.56
- Current Rating - Maximum
- 0.28 A
- Proof Pressure
- 150 psi
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Float Length
- 1 in
- Cord Length
- 24 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1/8 in NPT
- Stem Length
- 2.96 in
- Fits Chest Size
- Compact, Designed for Reliable, Durable
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material Buna-N, Float Length 1 in, Stem Length 2.96 in, Contact Form 1NC, Body Material Brass, Float Rod Angle Horizontal, Standards CE, Prop 65, Features Compact, Designed for Reliable, Durable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.