Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M5774
- Zoro # G424782183
product price:Â
$
743.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Proof Pressure
15 psi
Operating Temperature - Maximum
302 Degrees F
Product Type
Closed Liquid Level Switch
Voltage Rating - Maximum
240 V AC
Minimum Media Specific Gravity
0.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5774
- Zoro #
- G424782183
- UPC #
- 811475031686
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cord Length
- 183 in
- Fits Chest Size
- Slosh Protection for High-Temp and Low-Pressure Environments
Details
- Proof Pressure
- 15 psi
- Operating Temperature - Maximum
- 302 Degrees F
- Product Type
- Closed Liquid Level Switch
- Item
- Liquid Level Switch
- Voltage Rating - Maximum
- 240 V AC
- Minimum Media Specific Gravity
- 0.65
- Switch Function
- Close On Rise
- Body Material
- 316 Stainless Steel
- Current Rating - Maximum
- 0.28 A
- Switch Structure
- SPST
- Float Material
- PTFE
- Number of Floats
- 1
- Standards
- CE
- Features
- Slosh Protection for High-Temp and Low-Pressure Environments
- Float Rod Angle
- Vertical
- Contact Form
- 1NO
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material PTFE, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, Features Slosh Protection for High-Temp and Low-Pressure Environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.