Zoro Homepage

Level Transmitter, Stem 18-5/8" L

  • Mfr # C4651-12802

  • Zoro # G9887075


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.25 in
Connection Size
1 1/2 in
Standards
CE, cULus
Overall Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4651-12802
Zoro #
G9887075
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 1/2 in
Overall Length
20.9 in
Float Length
2 in
Float Dia.
1 1/2 in
Stem Length
18 5/8 in
Float Diameter
1 1/2 in

Details

Item
Industrial Continuous Level Transmitter
Connection Type
NPT
Accuracy
+/-0.25 in
Standards
CE, cULus
Body Material
316 Stainless Steel
Max. Pressure
100 psi
Max. Temp.
221 Degrees F
Wire Gauge
22 AWG
Signal Output
4 to 20mA
Fitting
1-1/2 in NPT
Float Material
Polypropylene
Stem Material
316 Stainless Steel
Voltage
12 to 30V DC
Mounting
Vertical
Specific Gravity
0.7
Probe Style
Immersion
Enclosure Rating
Not Rated
Probe Material
316 Stainless Steel
Product Type
Float Level Sensor
Number of Outputs - Analog
1
Output Wire Configuration
2-Wire
Nameplate Voltage
12/30V DC
Range
16 in
Specific Gravity - Maximum
0.7
For Media Type
Chemicals, Nonhazardous Liquids
Output Voltage Range
4 to 20mA
Mounting Orientation
Vertical
Media Temperature - Maximum
221 Degrees F
Operating Pressure - Maximum
100 psi

Description

Industrial Continuous Level Transmitter, Product Type Float Level Sensor, Connection Size 1 1/2 in, For Media Type Chemicals, Nonhazardous Liquids, Connection Type NPT, Body Material 316 Stainless Steel, Accuracy +/-0.25 in, Range 16 in, Stem Length 18 5/8 in, Operating Pressure - Maximum 100 psi, Media Temperature - Maximum 221 Degrees F, Mounting Orientation Vertical, Enclosure Rating Not Rated, Number of Outputs - Analog 1, Float Diameter 1 1/2 in, Number of Outputs - Digital Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.