Zoro Homepage

SPDT Tilt Float Switch 120/240VAC 14.7 psi

  • Mfr # M4548

  • Zoro # G4099742


product price: $69.99
/ea

Key Features

Voltage
120/240VAC
Max. Pressure
14.7 psi
Amps
8 A
Includes
Cable, Mounting Weight
Float Switch Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4548
Zoro #
G4099742
UPC #
-
Country of Origin
China

Dimensions

Width
4
Float Length (In.)
6.50
Float Switch Cord Length
6 ft. 6"
Float Dia. (In.)
4
Height
4
Overall Length (In.)
6.5
Length
6.5
Tether Length Min.-Max.
6"
Manufacturers Warranty Length
1 yr
Float Length
6 in
Cord Length
6 1/2 ft
Tether Length - Minimum
6 in
Tether Length - Maximum
2 m
Float Diameter
3 7/8 in

Details

Voltage
120/240VAC
Max. Pressure
14.7 psi
Item
Float Switch
Amps
8 A
Includes
Cable, Mounting Weight
Float Switch Float Material
Polypropylene
Teather/Solid State
Tether
Body Material
EPDM
Wire Lead
PVC Jacketed Cable
Max. Pressure (PSI)
14.7
Operation
SPDT
Float Switch Type
Tether
Float Switch Contact Form
SPDT
Mounts
Tethered
VA Rating
8A
Specific Gravity
0.7 - 1.3
Pumping Range Min./Max.
12/134
Max. Liquid Temp.
158 Degrees F
Float Material
Polypropylene
Wire Gauge
18 AWG
Standards
None
Contact Form
Normally Open or Normally Closed
Electrical Connection
3-Conductor Wire Leads
Switch Actuation
Sensor
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open/Normally Closed
Rated Voltage
250V AC
Counterweight Type
External
Liquid Temperature - Maximum
158 Degrees F
Running Current - Maximum
16 A
Actuation Method
Mechanically-Activated
Compatible Pump Type
Dewatering Pump, Grinder Pump, Sewage Pump, Sump Pump
Electric Load Current - Maximum
16A @ 250V AC
Number of Floats
1

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.