Zoro Homepage

SPST Tank Liquid Level Switch Selectable 240VAC 50 psi

  • Mfr # M3326-SM

  • Zoro # G3975027


product price: $23.25
/ea

Key Features

Voltage
240VAC
Max. Pressure
50 psi
Conduit Size
3/8 in 16
Mounting
Side
Operating Temp. Range
221 Degrees F Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3326-SM
Zoro #
G3975027
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3/8 in 16
Overall Length
1.85 in
Float Dia.
0.58 in
Width
0.78 in
Tank Connection Size
3/8 in - 16 UNC
Float Length
0.63 in
Stem Length
1.24 in
Height
1.85 in
Overall Width
0.78 in
Overall Height
1.85 in
Stem Thread Size
3/8-16 UNC
Float Diameter
0.59 in

Description

Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 3/8 in - 16 UNC, Max. Pressure 50 psi, VA Rating 15, Operating Temp. Range 221 Degrees F Max., Overall Length 1.85 in, Float Material Polypropylene, Float Length 0.63 in, Float Dia. 0.58 in, Stem Material Polypropylene, Stem Length 1.24 in, Height 1.85 in, Width 0.78 in, Contact Form SPST, Max. Current 0.12 A, Max. Voltage 240 V, Body Material Polypropylene, Conduit Size 3/8 in 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.