Magnetic Tape, 1/2" x 60" Roll, 3PK
- Mfr # 3261
- Zoro # G623724243
product price:Â
$
20.15
/pk of 3, $6.72/ea
Key Features
Color
Black
Includes
3 Rolls
Size
1/2 in x 60 in
Gauge Case Material
Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3261
- Zoro #
- G623724243
- UPC #
- 194629157716
- Country of Origin
- United States
Dimensions
- Size
- 1/2 in x 60 in
Details
- Color
- Black
- Includes
- 3 Rolls
- Gauge Case Material
- Magnet
Description
Magnetic tape is a versatile and easy-to-use solution that can be effortlessly cut with a pair of scissors, allowing you to customize the length to suit your specific needs. Unlike traditional adhesive products, it eliminates the hassle of messy glue, making application quick and clean. Once applied, this tape adheres securely to a wide range of metal surfaces, ensuring a strong hold. With magnetic tape, you can transform almost any lightweight object-such as photos, notes, or crafts-into a convenient magnetic item. This makes it an ideal choice for organizing your space, displaying items on metal surfaces, or creating DIY projects. Sold as a pack of 3 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.