Removable Mounting Tabs, 1/2" x 1/2", 480PK
- Mfr # 3225
- Zoro # G123724293
product price:Â
$
13.69
/pk of 480, $0.03/ea
Key Features
Size
1/2 in x 1/2 in
Color
Clear
Includes
480 pieces of tape
Gauge Case Material
Paper, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3225
- Zoro #
- G123724293
- UPC #
- 041714032253
- Country of Origin
- United States
Dimensions
- Size
- 1/2 in x 1/2 in
Details
- Color
- Clear
- Includes
- 480 pieces of tape
- Gauge Case Material
- Paper, Adhesive
Description
Our revolutionary adhesive bonding system secures tightly to most surfaces including drywall, painted block, brick, glass, tile, paneling and most other wall surfaces. And as one of the "original" removable adhesives, it removes cleanly with no residue, oily spots, or marring of walls! These wall savers get an "A." Teacher tested and preferred, this remarkable removable adhesive holds securely and removes cleanly up to 2 years. Removable Mounting Tabs measure 1/2" x 1/2". Each pack contains 480 Mounting Tabs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.