Hook 'n Loop, 5/8" Dots, 60PK
- Mfr # 3250W
- Zoro # G223723868
product price:Â
$
12.49
/pk of 60, $0.21/ea
Key Features
Color
White
Gauge Case Material
Plastic, Adhesive
Includes
60 sets
Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3250W
- Zoro #
- G223723868
- UPC #
- 041714032505
- Country of Origin
- United States
- Color
- White
- Gauge Case Material
- Plastic, Adhesive
- Includes
- 60 sets
Dimensions
- Size
- 5/8 in
Description
Convenient pre-cut dots. - Strong bonding fastener - Adhesive holds tight to most surfaces - Allows easy removal of attached items - Value Pack Size: 60 sets per pack - Each dot measures 5/8"D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.