Shop MAGIC MOUNTS
See all product information
Create Account
Hook 'n Loop, 7/8" Squares, 60PK
- Mfr # 3249W
- Zoro # G423724399
product price:Â
$
15.99
/pk of 60, $0.27/ea
Key Features
Gauge Case Material
Plastic, Adhesive
Size
7/8 in
Color
White
Includes
60 sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3249W
- Zoro #
- G423724399
- UPC #
- 041714032499
- Country of Origin
- United States
- Gauge Case Material
- Plastic, Adhesive
- Color
- White
- Includes
- 60 sets
Dimensions
- Size
- 7/8 in
Description
Convenient pre-cut squares. - Strong bonding fastener - Adhesive holds tight to most surfaces - Allows easy removal of attached items - Value Pack Size: 60 sets per pack - Each square measures 7/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.