Shop All Flame Resistant & Arc Flash Shirts
Magid
DualHazard 70 oz FR 8812 Navy Work Shirt
Mfr # SBN70DHTXXXL
Zoro # G507461714
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL Tall
Product Information
- Brand Magid
- MFR # SBN70DHTXXXL
- Zoro # G507461714
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL Tall |
Description
For jobs that require protection from flash fire, arc flash or general fire risk, Magid DualHazard 70 oz FR 8812 Work Shirts deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with exceptional lightweight comfort, functional styling and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 8.6 cal/cm2 (ATPV)
- •Extremely lightweight 7.0 oz. 88% cotton /12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
- •Performance-enhancing styling and features include heavy-duty buttons, button-down collar, two chest pockets with buttons, and adjustable button closures at wrist
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
- •Available in Grey (SBG70DH), Khaki (SBK70DH) and Navy (SBN70DH)
- •TAA complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- MAGID DualHazard 70 oz FR 8812 Navy Work Shirt (SBN70DHXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- OBERON TCG40™ Series Arc Flash Hood & Coverall Suit Set XL (TCG4A-XL)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- Magid Flame Resistant & Arc Flash Shirts