Magid
EconoWear T9775 White Disposable AntiStatic Latex Finger Cots, M, 144PK
Mfr # T9775-M
Zoro # G507469703
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex
- Color White
- Size M
- Length 2.75in
- Thickness 4 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 15" x 24" (RR1524)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Medium, Orange, 300PK (FC-O-M)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- Magid Gloves & Hand Protection