
Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Tan, M 12 PK
Mfr # B6741E-M
Zoro # G907469471
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Tan
Leather Grade
Regular
Thumb Style
Straight Thumb
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6741E-M
Zoro #
G907469471
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Regular
Thumb Style
Straight Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain
Description
The Magid Roadmaster B6741E is an unlined leather glove designed with an elastic shirred back to hold the glove securely on the user's hand These longlasting gloves are made of all pig grain leather and feature a gunn cut pattern and a straight thumb for outstanding fit and comfort This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.