Zoro Homepage

Electronic Digital Indicator, 0.500 In

  • Mfr # 4336030

  • Zoro # G1249972


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Series
Series 1075 R
Range
0.00002 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
0.005 mm
Bezel
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4336030
Zoro #
G1249972
UPC #
-
Country of Origin
China

Dimensions

Dial Size
58 mm
Dimension Type
Inch/Metric
Contact Point Dia.
4 mm
Stem Dia.
8 mm
Battery Size
CR2450
Stem Thread Size
M2.5
Stem Diameter
8 mm
Contact Point Diameter
4 mm

Details

Item
Digital Indicator
Series
Series 1075 R
Range
0.00002 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
0.005 mm
Bezel
2.28 in
Long Form Calibration Certificate
No
Includes
8mm Stem, Storage Case, Battery
Features
On/Off, Reversal of Counting Direction, Inch/Metric, Preset, Data Output, Capacitive Measuring System, Lock Out Function, LCD
Includes Case
Yes
Maximum Measurement - mm
12.7 mm
Max. Measuring Force
0.65 N
Maximum Measurement - Inch
0.5 in
Minimum Measurement - mm
0.001 mm
Display Type
LCD
SPC Output
Yes
Back Type
Flat
IP Rating
IP52
Includes Battery
Yes
Minimum Measurement - Inch
0.00002 in
Number of Indicators
1
Operation Type
Plunger
Case Type
Box
Bezel Type
No
Variable Resolution
No
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Included Certification
Certificate of Inspection
Contact Point Shape
Curved
Non-Magnetic
No
Compatible Data Output Cable
4102357
Data Output Type
Cabled
Bezel Lock
No
Inches Measured - Minimum
0.00002 in
Millimeters Measured - Minimum
0.001 mm
Millimeters Measured - Maximum
12.7 mm
Body Color
Black
Maximum Measuring Force
0.65 N
Inches Measured - Maximum
0.5 in

Description

Digital Indicator, Series Series 1075 R, Resolution 0.001 mm, 0.00005 in, Accuracy 0.005 mm, Range 0.00002 in to 0.5 in, Bezel 2.28 in, Long Form Calibration Certificate No, Features On/Off, Reversal of Counting Direction, Inch/Metric, Preset, Data Output, Capacitive Measuring System, Lock Out Function, LCD, Includes 8mm Stem, Storage Case, Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.