Makita
18V ANG Grinder Tool
- Zoro #: G008116342
- Mfr #: XAG11Z
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$272.99
Must order in multiples of 4
Subtotal: $1,091.96
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC GA9031Y
- MAKITA XGT Brushless 15" String Trimmer, 40V GA4030K
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle 9566PC
- MAKITA Angle Grinder 7", 15.0 A, Trigger, GA7061
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 224574-9
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) XAG04T
- MAKITA GRINDER 7" ANGLE 6000RPM 15AMP MPGA7021
- MAKITA 7 Angle Grinder , With LockOn Swithc MAKGA7060
- MAKITA Grinder ANGLE 4-1/2" 13 AMP SJS MP9564CV
- MAKITA 9" Dust Extraction Cutting Guard 198509-5
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels DWE43115N/DWA8951F
- Makita Grinders & Accessories