Case Inserts, Black, Polymer, PK4
- Mfr # T-92215
- Zoro # G121857368
product price:Â
$
5.35
/pk of 4, $1.34/ea
Sold in multiples of 2Â pks for
$10.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model No.
T-90043, T-90059, T-90065
Features
Transforms a Single-Cavity Organizer Bin Into 2 Compartments
Material
Polymer
Style
Case Inserts
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92215
- Zoro #
- G121857368
- UPC #
- 197050362155
- Country of Origin
- United States
- Compatible with Manufacturer Model No.
- T-90043, T-90059, T-90065
- Features
- Transforms a Single-Cavity Organizer Bin Into 2 Compartments
- Material
- Polymer
- Item
- Case Inserts
- Style
- Case Inserts
- Color
- Black
- Includes
- (4) Dividers
- For Use With
- Organizer
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Organizer
- Container Type
- Case Inserts
- Sensor Body Style
- Case Inserts
- Traction Material
- Polymer
Dimensions
- Overall Length
- 2 13/16 in
- Overall Width
- 1/2 in
- Overall Height
- 3 7/16 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
- Fits Chest Size
- Transforms a Single-Cavity Organizer Bin Into 2 Compartments
Description
Case Inserts,Black,Polymer,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.