Shop MAKITA
See all product information
Create Account
Storage Tray, Black, Polymer
- Mfr # T-92003
- Zoro # G021857383
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model No.
T-90009, T-90015
Color
Black
For Use With
Tool Boxes, Tool Chests
Features
Carrying Handles, Accommodate Dual Port Charger or Single Port Charger and Batteries, Organization Without Center Handle Interference
Style
Storage Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92003
- Zoro #
- G021857383
- UPC #
- 197050355478
- Country of Origin
- United States
- Compatible with Manufacturer Model No.
- T-90009, T-90015
- Color
- Black
- Item
- Storage Tray
- For Use With
- Tool Boxes, Tool Chests
- Features
- Carrying Handles, Accommodate Dual Port Charger or Single Port Charger and Batteries, Organization Without Center Handle Interference
- Style
- Storage Tray
- Material
- Polymer
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Tool Boxes, Tool Chests
- Container Type
- Storage Tray
- Sensor Body Style
- Storage Tray
- Traction Material
- Polymer
Dimensions
- Overall Width
- 10 1/8 in
- Overall Height
- 3 3/4 in
- Overall Length
- 18 7/8 in
- Wire Rope Length
- 18 7/8 in
- Length
- 18 7/8 in
- Fits Chest Size
- Carrying Handles, Accommodate Dual Port Charger or Single Port Charger and Batteries, Organization Without Center Handle Interference
Description
Storage Tray,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.