Case Inserts, Black, Polymer, PK4
- Mfr # T-92178
- Zoro # G621857424
product price:Â
$
7.49
/pk of 4, $1.87/ea
Sold in multiples of 2Â pks for
$14.98
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Label Slots, Wall Mounting Hooks
For Use With
Organizer
Includes
(4) Low-Profile Standard Organizer Bins
Style
Case Inserts
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92178
- Zoro #
- G621857424
- UPC #
- 197050362117
- Country of Origin
- United States
- Features
- Label Slots, Wall Mounting Hooks
- For Use With
- Organizer
- Item
- Case Inserts
- Includes
- (4) Low-Profile Standard Organizer Bins
- Style
- Case Inserts
- Material
- Polymer
- Color
- Black
- Compatible with Manufacturer Model No.
- T-90059
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Container Type
- Case Inserts
- Compatible Product Type
- Organizer
- Sensor Body Style
- Case Inserts
- Traction Material
- Polymer
Dimensions
- Overall Width
- 3 7/8 in
- Overall Length
- 3 7/8 in
- Overall Height
- 6 15/16 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
- Fits Chest Size
- Label Slots, Wall Mounting Hooks
Description
Case Inserts,Black,Polymer,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.