Case Inserts, Black, Polymer, PK2
- Mfr # T-92184
- Zoro # G221857428
product price:Â
$
7.49
/pk of 2, $3.75/ea
Sold in multiples of 2Â pks for
$14.98
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Polymer
Overall Height
7 15/16 in
Features
Label Slots
Overall Length
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92184
- Zoro #
- G221857428
- UPC #
- 197050362124
- Country of Origin
- United States
- Color
- Black
- Material
- Polymer
- Features
- Label Slots
- Item
- Case Inserts
- Compatible with Manufacturer Model No.
- T-90059
- Style
- Case Inserts
- Series
- MAKTRAK(TM)
- For Use With
- Organizer
- Includes
- (2) Low-Profile Medium Organizer Bins
- Shell Material
- Polymer
- Wire Color
- Black
- Container Type
- Case Inserts
- Compatible Product Type
- Organizer
- Sensor Body Style
- Case Inserts
- Traction Material
- Polymer
Dimensions
- Overall Height
- 7 15/16 in
- Overall Length
- 4 5/16 in
- Overall Width
- 3 11/16 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
- Fits Chest Size
- Label Slots
Description
Case Inserts,Black,Polymer,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.