Panel Divider, Black, Polymer
- Mfr # T-92025
- Zoro # G421857402
product price:Â
$
32.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Overall Height
10 in
Overall Width
1/2 in
Compatible with Manufacturer Model No.
T-90009, T-90015
Features
Molle Grid Pattern for Custom Gear Organization, Carry Hand Tools Directly to Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92025
- Zoro #
- G421857402
- UPC #
- 197050355492
- Country of Origin
- United States
- Color
- Black
- Item
- Panel Divider
- Compatible with Manufacturer Model No.
- T-90009, T-90015
- Features
- Molle Grid Pattern for Custom Gear Organization, Carry Hand Tools Directly to Application
- For Use With
- Tool Boxes, Tool Chests
- Material
- Polymer
- Style
- Panel Divider
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Container Type
- Panel Divider
- Compatible Product Type
- Tool Boxes, Tool Chests
- Sensor Body Style
- Panel Divider
- Traction Material
- Polymer
Dimensions
- Overall Height
- 10 in
- Overall Width
- 1/2 in
- Overall Length
- 18 1/2 in
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
- Fits Chest Size
- Molle Grid Pattern for Custom Gear Organization, Carry Hand Tools Directly to Application
Description
Panel Divider,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.