Cordless High-Torque 7/16" Hex Utility Impact Wrench, 18V LXT Li-Ion, Brushless

  • Mfr # XWT09XVZ

  • Zoro # G502581769


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Drive Size
7/16"
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0 - 1,800 / 0 - 2,000 / 0 - 2,200 IPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT09XVZ
Zoro #
G502581769
UPC #
88381851220
Country of Origin
Unknown

Dimensions

Drive Size
7/16"
Overall Length
9"

Details

Voltage
18V
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0 - 1,800 / 0 - 2,000 / 0 - 2,200 IPM
Free Speed
0 - 900 / 0 - 1,000 / 0 - 1,800 RPM
Drive Style
Hex
Number of Speed Settings
3

Description

THE MAKITA® 18V LXT® LITHIUM-ION BRUSHLESS CORDLESS HIGH TORQUE 7/16" HEX CHUCK IMPACT WRENCH (XWT09XVZ, TOOL ONLY, BATTERIES AND CHARGER SOLD SEPARATELY) COMBINES 590 FT.LBS. FASTENING TORQUE WITH EXTENDED RUN TIME AND SPEED CONTROL FOR UNMATCHED FASTENING PERFORMANCE. IT FEATURES AN EFFICIENT MAKITA® BRUSHLESS MOTOR FOR LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE. THE ELECTRONIC 3-SPEED POWER SELECTION SWITCH GIVES USERS MORE PRECISE FASTENING CONTROL. WITH THE 7/16" HEX CHUCK AND HANGING RING, IT IS IDEAL FOR LINEMEN AND ELECTRICIANS FOR INSTALLATION AND MAINTENANCE OF POWER LINES, WOOD BORING, AND MORE. IT'S PART OF MAKITA'S EXPANDING 18V LITHIUM-ION SYSTEM, THE WORLD'S LARGEST CORDLESS TOOL SYSTEM POWERED BY 18V LITHIUM-ION SLIDE-STYLE BATTERIES. MAKITA® 18V LITHIUM-ION BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA® CREATED STAR PROTECTION COMPUTER CONTROLS™. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE STAR PROTECTION-EQUIPPED TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVERHEATING. FOR INCREASED VERSATILITY, THE TOOL CAN ALSO BE POWERED BY MAKITA® 18V LXT® AND COMPACT LITHIUM-ION BATTERIES WITH THE STAR SYMBOL ON THE BATTERY INDICATING STAR PROTECTION INSIDE. 3 YEAR LIMITED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.