Shop MAKITA
See all product information
Create Account
Cordless Magnetic Work Light
- Mfr # DML819
- Zoro # G523785337
product price:Â
$
99.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
LXT(R)
Tool Series
LXT(R)
Number of Chargers Included
0
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Product Type
Work Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DML819
- Zoro #
- G523785337
- UPC #
- 197050017536
- Country of Origin
- China
- Battery Platform
- LXT(R)
- Tool Series
- LXT(R)
- Number of Chargers Included
- 0
- Battery Capacity
- 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
- Product Type
- Work Light
- Light Distribution
- Not Rated
- Maximum Brightness Level
- 1,200 lm
- Voltage
- 18V DC
- Number of Batteries Included
- 0
- Mount Type
- Magnetic
- Maximum Head Rotation Angle
- 180 Degrees , 300 Degrees
- Number of Light Output Modes
- 3
- Item
- Cordless Magnetic Work Light
Dimensions
- Maximum Height
- 11 1/8 in
Description
Cordless Magnetic Work Light, Battery Platform LXT(R), Maximum Brightness Level 1,200 lm, Mount Type Magnetic, Maximum Height 11 1/8 in, Light Distribution Not Rated, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Voltage 18V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.