Shop MAKITA

Nail Gun, 40 V DC

  • Mfr # GTP01D1
  • Zoro # G706171377

product price: 
$
599.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
40 V DC
Includes
346449-3 Belt Clip, 783201-2 Hex Wrench, BL4025 40V MAX XGT 2.5Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Goggles, GTP01Z 23 ga 40V MAX XGT Brushless Pin Nailer, Tool Bag
Depth Control
Tool-Less Depth Adjustment
Magazine Capacity
120
Tool Weight
5.3 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GTP01D1
Zoro #
G706171377
UPC #
088381763790
Country of Origin
Japan

Dimensions

Depth Control
Tool-Less Depth Adjustment
Overall Length
10 3/8 in
Overall Height
8 7/8 in
Overall Width
3 3/8 in
For Nail Length - Maximum
1 3/8 in
For Nail Length - Minimum
5/8 in
Fits Chest Size
Contact Trigger for Improved Accuracy and Precision, Narrow Nose Design Allows Easy Nailing Access in Confined Areas, Reversible Tool Hook Allows the Tool to Remain Close

Details

Item
Nail Gun
Voltage
40 V DC
Includes
346449-3 Belt Clip, 783201-2 Hex Wrench, BL4025 40V MAX XGT 2.5Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Goggles, GTP01Z 23 ga 40V MAX XGT Brushless Pin Nailer, Tool Bag
Magazine Capacity
120
Tool Weight
5.3 lb
Battery Capacity
(1) 2.5 Ah
Features
Contact Trigger for Improved Accuracy and Precision, Narrow Nose Design Allows Easy Nailing Access in Confined Areas, Reversible Tool Hook Allows the Tool to Remain Close
Motor Type
Brushless
Nail Capacity
120
Nail Gun Type
Pin
For Nail Gauge
23 ga
Tool Series
XGT(R)
Power Source
Cordless
Battery Chemistry
Li-Ion
For Nail Head Style
Pin
Product Type
Pin Nailer Kit
Includes Battery
Battery Included
Number of Batteries Included
1
Battery Manufacturing Model Number
BL4025
Battery Platform
XGT(R)
Number of Chargers Included
1
Charger Manufacturing Model Number
DC40RA
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun, Cordless, 40 V DC, Depth Control Tool-Less Depth Adjustment, For Nail Gauge 23 ga, For Nail Head Style Pin, Nail Capacity 120, Battery Capacity (1) 2.5 Ah, Tool Weight 5.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.