Shop BOSCH

Nail Gun Kit, 18 V DC

  • Mfr # GNH18V-16MAB12
  • Zoro # G716045903

product price: 
$
517.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Magazine Capacity
105
Nail Capacity
105
Includes
BAT612 18V Lithium-Ion 2.0Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Firing Mode
Bump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GNH18V-16MAB12
Zoro #
G716045903
UPC #
0000346818246
Country of Origin
United States
Item
Nail Gun Kit
Voltage
18 V DC
Magazine Capacity
105
Nail Capacity
105
Includes
BAT612 18V Lithium-Ion 2.0Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Firing Mode
Bump
Tool Weight
6.6 lb
Battery Capacity
(1) 2.0 Ah
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Standards
EPA Certified
Collation Type
Adhesive
Collation Angle
20 Degrees
Tip Type
No Mar
Motor Type
Brushless
Number of Chargers Included
1
Battery Platform
LXT(R)
Battery Manufacturing Model Number
BAT612
Power Source
Cordless
Charger Manufacturing Model Number
GAL18V-40
For Nail Gauge
16 ga
Number of Batteries Included
1
Nail Gun Type
Finish
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
For Nail Head Style
Finish
Product Type
Nail Gun
Magazine Type
Angled
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Adjustment
Overall Height
11 1/8 in
For Nail Length - Maximum
2 1/2 in
Overall Width
3 13/16 in
Overall Length
13 5/16 in
For Nail Shank Diameter - Maximum
1.6 mm
For Nail Length - Minimum
1 1/4 in
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Description

Angled Finish Nailer Ki

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.