Round Floor Scrubber Pad
Mfr # 1914S8-3
Zoro # G523396731
product price:Â $30.05
/eaKey Features
Fits Machine Size
8 in
Wear Marker
No
Application
Cleaning, Scrubbing
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Diameter
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1914S8-3
Zoro #
G523396731
UPC #
197050-361332
Country of Origin
United States
Dimensions
Fits Machine Size
8 in
Diameter
7 7/8 in
Pad/Brush Size
7 7/8 in
Details
Wear Marker
No
Application
Cleaning, Scrubbing
Color
Brown
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Speed - Maximum
650 RPM
Speed - Minimum
150 RPM
Compatible with Manufacturer Part Number
GSP01
Item
Round Floor Scrubber Pad
Material
Hight Quality Material
Product Type
Scrubbing Pad
Shape
Round
Standards
Not Rated
Description
Round Floor Scrubber Pad, Color Brown, Diameter 7 7/8 in, Material Hight Quality Material, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 7 7/8 in, Shape Round, Speed - Maximum 650 RPM, Fits Machine Size 8 in, Thickness Not Applicable, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number GSP01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.