Shop MAKITA
See all product information
Create Account
Bin and Divider Set, Black, Polymer, PK4
- Mfr # T-92271
- Zoro # G921857414
product price:Â
$
16.15
/pk of 4, $4.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
3 3/8 in
Material
Polymer
Overall Length
5 15/16 in
Features
Organization Capacity Within the Organizer Lid, Organizer Lid Secures Upper Bin in Place, Transforms a Single Cavity Organizer Bin into 4 Compartments
Style
Upper Bin and Divider Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92271
- Zoro #
- G921857414
- UPC #
- 197050362216
- Country of Origin
- United States
- Item
- Bin and Divider Set
- Material
- Polymer
- Features
- Organization Capacity Within the Organizer Lid, Organizer Lid Secures Upper Bin in Place, Transforms a Single Cavity Organizer Bin into 4 Compartments
- Style
- Upper Bin and Divider Set
- Compatible with Manufacturer Model No.
- T-90043, T-90065
- Color
- Black
- Includes
- (4) Standard Deep Upper Bins, (4) Dividers
- For Use With
- Organizer
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Organizer
- Container Type
- Upper Bin and Divider Set
- Sensor Body Style
- Upper Bin and Divider Set
- Traction Material
- Polymer
Dimensions
- Overall Width
- 3 3/8 in
- Overall Length
- 5 15/16 in
- Overall Height
- 6 5/8 in
- Wire Rope Length
- 5 15/16 in
- Length
- 5 15/16 in
- Fits Chest Size
- Organization Capacity Within the Organizer Lid, Organizer Lid Secures Upper Bin in Place, Transforms a Single Cavity Organizer Bin into 4 Compartments
Description
Bin and Divider Set,Black,Polymer,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.