Shop MAKITA
See all product information
Create Account
Upholstery Nozzle
- Mfr # 458891-7
- Zoro # G424446818
product price:Â
$
15.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
5 in
Fits Vacuum Models
XCV11Z
Compatible Series
LXT
ESD Rating
Not Rated
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458891-7
- Zoro #
- G424446818
- UPC #
- -
- Country of Origin
- China
- Fits Vacuum Models
- XCV11Z
- Compatible Series
- LXT
- ESD Rating
- Not Rated
- Item
- Upholstery Nozzle
- Compatible Brand
- Makita
- Product Type
- Upholstery Nozzle
Dimensions
- Length
- 5 in
- Width
- 5 in
Description
For Hose Diameter Not Applicable, Material Not Applicable, Length 5 in, Width 5 in, Depth Not Applicable, Diameter Not Applicable, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV11Z, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.