Shop WRIGHTMASTER
See all product information
Create Account
1500W 14A Corded 5 in. Concrete Grinder with 7 Speed Adjustable, Spindle-lock Button
- Mfr # ZR-R7507-1
- Zoro # G523331060
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Corded/Cordless
Corded
Color
Black
Maximum Speed
8500 RPM
Cord Length
6.56 ft
Wheel Dia.
4.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-R7507-1
- Zoro #
- G523331060
- UPC #
- 522538113736
- Country of Origin
- China
- Corded/Cordless
- Corded
- Color
- Black
- Maximum Speed
- 8500 RPM
- Tools Product Type
- Power Tool
- Item
- Angle Grinders
- Corded Tool Type
- Angle Grinder
- Nominal Amps
- 14 A
- Features
- Compact, D-Handle
Dimensions
- Cord Length
- 6.56 ft
- Wheel Dia.
- 4.92 in
- Length
- 18.11 in
- Width
- 6.3 in
- Height
- 6.3 in
Description
This WRIGHTMASTER-Maxxt 1500W Concrete Grinder is engineered for heavy-duty surface preparation and renovation. Its robust 14-amp motor handles demanding tasks like removing epoxy, leveling uneven surfaces, and smoothing rough concrete. The variable speed control and ergonomic auxiliary handle offer superior control and reduced vibration, making it a professional-grade tool for contractors and serious DIYers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.